Beli oxygen hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NCR Oxygen Hose
    Mulai

    Rp549.900

    NCR Oxygen Hose
    Deskripsi:
    *Tolerance ±0.6mm
    atribut:
    • Color: Blue
    • Maximum Operating Pressure (MPa): 2
    • Outer Diameter (φmm): 15.1
    • Inner Diameter (Φmm): 8
    • Hose Length (m): 10
  2. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  3. KEMANFLEX Selang Oksigen
    Mulai

    Rp1.399.900

    KEMANFLEX Selang Oksigen
    Deskripsi:
    Applications : Suitable for oxygen gases, welding, blander cutting, and other general use both indoor and outdoor on industry and constructions.Usage : Gases
    atribut:
    • Length (m): 100
    • Material: PNBR Mix Thermoplastic Rubber
    • Temperature Range (°C): -5 to 70
    • Working Pressure (Bar): 20.0
    • Burst Pressure (bar): 40
    • Reinforcement: High Tensile Synthetic Yarn
  4. Prona Twin Hose
    Mulai

    Rp96.900

  5. Tromp Twin Welding Hose
    Mulai

    Rp21.900

    Tromp Twin Welding Hose
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  6. Yamato Oxygen Regulator
    Mulai

    Rp4.599.900

    Yamato Oxygen Regulator
    Deskripsi:
    -Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.
    atribut:
    • Primary side working pressure: 2 to 15MPa
  7. Yamato Ok Hose
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    Yamato Ok Hose
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Mass (kg): 2.8
    • Hose Length (m): 10
    • Hose Diameter (mm): ØFive
    • Connection: For oxygen (right): SN-1 (M16x1.5), PN-1 (M16x1.5) Flammability (left): SN-2 (M16x1.5), PN-2 (M16x1.5)
    • Type: M16 1.5 bag nut type
    • Proof Pressure (MPa): 1.5
    • TRUSCO Number: 126-9127
  8. NCR Twin Welding Hose
    Mulai

    Rp42.900

    NCR Twin Welding Hose
    atribut:
    • Size (inch): 3/8x1/4
    • Material: PVC with fiber yarn
    • Hose size (inch): 3/8
  9. KEMANFLEX Selang Kawat KFW
    Mulai

    Rp1.399.900

    KEMANFLEX Selang Kawat KFW
    Deskripsi:
    Applications : High flexible and durable for delivering water, oil, and powder in factories, agriculture, engineering, sanitation, and food production.Usage : Air, Gases, Water, Food, Chemical, Oil, Powder, Granule, Dust
    atribut:
    • Material: Non-Toxic Clear Flexible PVC
    • Temperature Range (°C): -5 to 65
    • Reinforcement: High Tensile Steel Wire
  10. NCR Dual Line Hose
    Mulai

    Rp3.599.900

    NCR Dual Line Hose
    Deskripsi:
    Used with welding and allied processes in workshops, shipyards, construction sites and factories.
    atribut:
    • Length (m): 100
  11. Wipro Selang Las Double Heavy Duty
    Mulai

    Rp2.699.900

    Wipro Selang Las Double Heavy Duty
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  12. STAHLWERK Selang Double Rubber
    Mulai

    Rp6.099.900

    STAHLWERK Selang Double Rubber
    atribut:
    • Length (m): 100
    • Material: Rubber
  13. Clean Matic Arenga Pinnata Mini Broom
    Mulai

    Rp35.900

    Clean Matic Arenga Pinnata Mini Broom
    Deskripsi:
    FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
    atribut:
    • Dimension: 102x22x3cm
    • Long Handle: 90cm
  14. Crystal Selang Air Benang (Reinforced Hose)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp259.900

  15. KRISBOW Screwdriver (Obeng)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp95.900

    KRISBOW Screwdriver (Obeng)
    Deskripsi:
    Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  16. Solid Tool Selang Las Double Twin
    Mulai

    Rp4.299.900

    Solid Tool Selang Las Double Twin
    atribut:
    • Length (m): 100
    • Outer Diameter (mm): 9.5
    • Inner Diameter (mm): 6.5
  17. IWARA Selang Las
    Mulai

    Rp1.899.900

    IWARA Selang Las
    Deskripsi:
    Selang Las Double PVC
  18. Cap Lang Minyak Kayu Putih
    Rating:
    100% of 100
    (4)
    Mulai

    Rp9.900

  19. KEMANFLEX Selang Angin Kompresor KFC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    KEMANFLEX Selang Angin Kompresor KFC
    Deskripsi:
    Applications : High air compressor use for industrial, engineering works, and general purpose, durable for both indoor use.Usage : Air, Dust
    atribut:
    • Material: Non-Toxic Clear / Flexible PVC
    • Temperature Range (°C): -5 to 65
    • Size (inch): 5/16
    • Radius (mm): 80.0
    • Reinforcement: High Tensile Synthetic Yarn
Daftar Harga oxygen hose Terbaru March 2026
NCR Oxygen HoseRp549.900
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)Rp5.499.900
KEMANFLEX Selang OksigenRp1.399.900
Prona Twin HoseRp96.900
Tromp Twin Welding HoseRp21.900
Yamato Oxygen RegulatorRp4.599.900
Yamato Ok HoseRp3.699.900
NCR Twin Welding HoseRp42.900
KEMANFLEX Selang Kawat KFWRp1.399.900
NCR Dual Line HoseRp3.599.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)

Halaman Terkait